Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 25 PK

  • Mfr # U08361.031.0150

  • Zoro # G2513187


product price:  $21.99
/pk 25, $0.88/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08361.031.0150
Zoro #
G2513187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Height
3/32 in
Head Dia.
1.188 in
Minimum Neck Height
7/32 in
Minimum Thread Length
7/8 in
Maximum Neck Height
1/4 in
Minimum Head Height
3/32 in
Maximum Neck Width
11/32 in
Maximum Head Height
7/64 in
Screw Size
5/16 in
Head Width
1 3/16 in
Neck Height
15/64 in
Neck Width
21/64 in
Minimum Neck Width
5/16 in
Minimum Head Width
1 3/16 in
Maximum Head Width
1 15/64 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC
Thread Style
Partially Threaded
Fastener Industry Standards
ASME B18.5
Meets/Exceeds
ASME B18.5
Rockwell Hardness
B100
Globally Sourced
Globally Sourced
Neck Type
Square
Standards
ASME B18.5 ASTM A307
Material Quality Standard
ASTM A307
Dimensional Standards
ASME B18.5
Type
Elevator Bolt
Tensile Strength
60,000 psi
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Drive Type
No Drive

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.188 in, Head Height 3/32 in, Rockwell Hardness B100, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.