Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # U08361.037.0100
Zoro # G2513135
product price: $9.89
/pk 10, $0.99/eaKey Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U08361.037.0100
Zoro #
G2513135
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Head Dia.
1.312 in
Head Height
1/8 in
Maximum Head Height
9/64 in
Minimum Neck Height
7/32 in
Minimum Head Height
1/8 in
Neck Width
25/64 in
Maximum Neck Height
1/4 in
Minimum Neck Width
3/8 in
Head Width
1 5/16 in
Screw Size
3/8 in
Maximum Neck Width
13/32 in
Neck Height
15/64 in
Minimum Thread Length
1 in
Maximum Head Width
1 23/64 in
Minimum Head Width
1 5/16 in
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Rockwell Hardness B69 to B100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.