Zoro Homepage
This item is Discontinued.
Zoro Select Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Black Oxide Finish, 260 PK B08360.037.0100

Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Black Oxide Finish, 260 PK (Discontinued)

  • Mfr # B08360.037.0100
  • Zoro # G3322909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08360.037.0100
Zoro #
G3322909
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Dia.
1.312 in
Head Height
1/8 in
Overall Length
1 in
Minimum Head Height
1/8 in
Screw Size
3/8"-16
Maximum Head Height
9/64 in
Neck Width
25/64 in
Minimum Neck Width
3/8 in
Maximum Neck Width
13/32 in
Minimum Neck Height
7/32 in
Neck Height
15/64 in
Head Width
1 5/16 in
Minimum Thread Length
1 in
Maximum Neck Height
1/4 in
Thread Size
3/8"-16
Fastener Length
1 in

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Package Quantity 260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.