Zoro Homepage

Ellipso-Spoon, Sampler, Stainless Steel

  • Mfr # H36806-0018

  • Zoro # G7832002


product price: $37.59
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
18 cm, 7 3/32 in
Bowl Size
15 mm x 35 mm/19/32 in x 1 3/8 in
Handle Dia.
5 mm, 0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36806-0018
Zoro #
G7832002
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
18 cm, 7 3/32 in
Bowl Size
15 mm x 35 mm/19/32 in x 1 3/8 in
Handle Dia.
5 mm, 0.2 in
Blade Width - Metric
1.5 cm
Handle Length - Metric
14.5 cm
Handle Diameter - Metric
0.5 cm
Blade Length - Metric
3.5 cm
Overall Width - Metric
1.5 cm
Overall Length - Metric
18 cm

Details

Item
Sampling Spoon with Spatula
Material
Stainless Steel
Color
Silver
Type
Double Ended /Spoon/Spatula
Product Type
Double Ended Spatula & Spoon
Capacity - Imperial
3/50 fl oz
Material Grade
304
Autoclavable
Yes
Capacity - Metric
1.7 mL
Coating
Uncoated
Features
Includes a Spoon End and a Spatula End
Sterile/Non-Sterile
Non-Sterile
Number of Functional Sides
2

Description

Sampling Spoon with Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 3/50 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 18 cm, Overall Width - Metric 1.5 cm, Handle Length - Metric 14.5 cm, Capacity - Metric 1.7 mL, Blade Width - Metric 1.5 cm, Handle Diameter - Metric 0.5 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.