Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Embedding Cassette, 1.63 In, PK250

  • Mfr # 21RK90

  • Zoro # G5264752


product price: $28.85
/pk 250, $0.12/ea

Key Features

Height
0.23 in
Width
1.11 in
Length
1.63 in
Color
White
Material
Polyoxymethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RK90
Zoro #
G5264752
UPC #
190735555446
Country of Origin
China

Dimensions

Height
0.23 in
Width
1.11 in
Length
1.63 in
Overall Height
0.23 in
Overall Length
1.63 in
Overall Width
1.11 in

Details

Item
Embedding Cassette
Color
White
Material
Polyoxymethylene
For Use With
Biopsy
Compatible Product Type
Biopsy
Product Type
Embedding Cassette

Description

Embedding Cassette, Square Holes, PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.