Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Embedding Cassette, 1.63 In, PK500

  • Mfr # 21RK83

  • Zoro # G5238931


product price: $59.49
/pk 500, $0.12/ea

Key Features

Height
0.23 in
Width
1.11 in
Length
1.63 in
Color
White
Material
Polyoxymethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RK83
Zoro #
G5238931
UPC #
190735555422
Country of Origin
China

Dimensions

Height
0.23 in
Width
1.11 in
Length
1.63 in
Overall Height
0.23 in
Overall Width
1.11 in
Overall Length
1.63 in

Details

Item
Embedding Cassette
Color
White
Material
Polyoxymethylene
For Use With
Histology
Compatible Product Type
Histology
Product Type
Embedding Cassette

Description

Embedding Cassette, Strip Holes, PK500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.