Zoro Homepage

Embedding O Rings, 1.61 In, PK500

  • Mfr # 21RK86

  • Zoro # G5238947


product price: $22.19
/pk 500, $0.04/ea

Key Features

Height
0.43 in
Width
1.1 in
Length
1.61 in
Material
ABS
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RK86
Zoro #
G5238947
UPC #
190735423660
Country of Origin
China

Dimensions

Height
0.43 in
Width
1.1 in
Length
1.61 in
Overall Length
1 5/8 in
Overall Height
3/8 in
Overall Width
1 1/8 in

Details

Item
Tissue Embedding Ring
Material
ABS
Color
Pink
Product Type
Tissue Embedding Ring

Description

Embedding O Ring, Pink, PK500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.