Emergency, Eye Wash Station Keep Area Clear, 14 in x 10 in, Horizontal Rectangle, Fiberglass, 471C41

  • Mfr # 471C41

  • Zoro # G5058407


product price:  $14.19
/ea

Key Features

Legend
Eye Wash Station Keep Area Clear
Sign Material
Fiberglass
Height
10 in
Width
14 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C41
Zoro #
G5058407
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station Keep Area Clear
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
10 yr
Mirror Print
No
Maximum Service Temperature
212 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Eye Wash Station Keep Area Clear
Average Outdoor Durability
10 yr
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
Emergency
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.