Zoro Homepage

Emergency Lock Box, Wall Mount, 1 Key

  • Mfr # 2NEU2

  • Zoro # G3321884


product price: $25.35
/ea

Key Features

Mounting Type
Surface
Locking Type
Single Key
Key Capacity
3
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NEU2
Zoro #
G3321884
UPC #
190735037393
Country of Origin
China

Dimensions

Width
6 3/4 in
Height
6 1/2 in
Depth
2 1/4 in
Inside Height
6 3/8 in
Outside Height
6 1/2 in
Inside Width
6 5/8 in
Outside Width
6 3/4 in
Outside Depth
2 1/4 in
Inside Depth
2 1/8 in

Details

Item
Emergency Lock Box
Mounting Type
Surface
Locking Type
Single Key
Key Capacity
3
Material
Steel
Color
Red
Includes
(2) Keys
Finish
Powder Coated
Weather Resistant
No
Mounting Style
Surface
Locking Style
Single Key

Description

Emergency Lock Box, Surface Mounting Type, Single Key Locking Type, Key Capacity 3, Weather Resistant No, Height 6 1/2 in, Width 6 3/4 in, Depth 2 1/4 in, Steel, Red, Includes (2) Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.