Emergency Medical Kit, Fabric Bag, 183 Components, 10 People Served
Mfr # 54596
Zoro # G5030453
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Color
Red
Housing Material
Fabric
Number of Components
183
Housing Type
Bag
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54596
Zoro #
G5030453
UPC #
-
Country of Origin
Multiple
Dimensions
Width
8 in
Height
9 in
Depth
9 in
Housing Height
9 in
Housing Width
8 in
Housing Depth
9 in
Description
Emergency Medical Kit, Product Type Emergency Medical Kit, Application Emergency Response, Number of People Served 10, Number of Components 183, Adhesive Bandages Included (10) Woven Fabric Adhesive Strips, (25) Plastic Adhesive Strips, Self Adhering Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Self-Adhering Bandage, Trauma Dressing, Triangular Bandage, Water Jel Burn Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.