Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emery Cloth Sanding Pad, 180 Grit, 12 pcs.

  • Mfr # 50612

  • Zoro # G7527633


product price: $7.39
/ea

Key Features

Overall Length
3 5/8 in
Number of Pieces
12
Application
Sanding
For Use With
Delta Sanding Pad
Size
180 Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50612
Zoro #
G7527633
UPC #
083771506124
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Size
180 Grit
Length
3 5/8 in
Width
3 5/8 in
Overall Width
3 5/8 in

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
12
Application
Sanding
For Use With
Delta Sanding Pad
Material
Aluminum Oxide
Connection Style
Universal Closed-Back
Series
ISOMAX
Material Application
Wood
Backing Type
Adhesive
Direct Fit For Tool Brand
Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid
Number of Sheets
12
Abrasive Material
Aluminum Oxide
Abrasive Color
Maroon
Grit
180
Shape
Triangle
Flexible
Not Flexible
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Manufacturer Model Number
250, 250Q
Product Type
Sanding Sheet Set
Compatible Product Type
Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master, Harbor Freight Multi-Tool, Mastercraft Multi-Tool, Milwaukee Tools, Multi-Tool, Ridgid Multi-Tool, Skil Multi-Tool
For Workpiece Material
Wood

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 180, Abrasive Material Aluminum Oxide, Width 3 5/8 in, Length 3 5/8 in, Abrasive Color Maroon, Material Application Wood, Flexible Not Flexible, Series ISOMAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.