Zoro Homepage

Empty First Aid Cabinet, Metal Case

  • Mfr # 54534

  • Zoro # G5016121


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Includes
Mounting Hardware, Handle
Width
13 1/2 in
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54534
Zoro #
G5016121
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13 1/2 in
Height
16 1/2 in
Depth
5 7/8 in

Details

Item
Empty First Aid Kit
Color
White
Housing Material
Metal
Includes
Mounting Hardware, Handle
Industry Type
Healthcare
Number of Shelves
3
Legend Style
Text
Header
First Aid
Features
This Durable, Side-Opening Metal Cabinet Provides Protection for Your First Aid Supplies
Language
English
Waterproof
No
First Aid Kit Type
Cabinet
First Aid Kit Mounting Type
Wall Mount/Portable
Includes Mounting Hardware
Hardware Not Included
Water Resistance
Not Water Resistant
Includes Handle
Includes Handle
Locking
Not Lockable
Housing Color
White
Mountable
Portable, Wall Mount

Description

Empty First Aid Kit, Overall Height 16 1/2 in, Overall Width 13 1/2 in, Overall Depth 5 7/8 in, Housing Color White, Housing Material Metal, Mountable Portable, Wall Mount, Number of Shelves 3, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Includes Mounting Hardware, Handle, Includes Handle Includes Handle, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.