Zoro Homepage

Empty First Aid Cabinet, Metal Case

  • Mfr # 54607

  • Zoro # G5231676


product price: $62.39
/ea

Key Features

Color
White
Housing Material
Metal
Includes
Mounting Hardware, Handle
Width
15 in
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54607
Zoro #
G5231676
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
10 1/2 in
Depth
4 3/4 in

Details

Item
Empty First Aid Kit
Color
White
Housing Material
Metal
Includes
Mounting Hardware, Handle
First Aid Kit Type
Cabinet
Number of Shelves
2
Waterproof
No
Header
First Aid
Features
This Empty First Aid Cabinet is Made of Durable, White Metal and Comes Equipped With Two Shelves for Storing First Aid Items, Portable With Convenient Carrying Handle
Language
English
Industry Type
Healthcare
Legend Style
Text
First Aid Kit Mounting Type
Portable, Wall Mount
Housing Color
White
Includes Handle
Includes Handle
Water Resistance
Not Water Resistant
Locking
Not Lockable
Includes Mounting Hardware
Hardware Not Included
Mountable
Portable, Wall Mount

Description

Empty First Aid Kit, Overall Height 10 1/2 in, Overall Width 15 in, Overall Depth 4 3/4 in, Housing Color White, Housing Material Metal, Mountable Portable, Wall Mount, Number of Shelves 2, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Includes Mounting Hardware, Handle, Includes Handle Includes Handle, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.