Zoro Homepage

Empty First Aid Cabinet, Portable, Red

  • Mfr # 7050POUCH

  • Zoro # G6611512


product price: $4.89
/ea

Key Features

Color
Red
Housing Material
Nylon
Width
8 1/2 in
Height
5 in
Depth
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050POUCH
Zoro #
G6611512
UPC #
-
Country of Origin
Multiple

Dimensions

Width
8 1/2 in
Height
5 in
Depth
6 1/2 in

Details

Item
Empty First Aid Kit
Color
Red
Housing Material
Nylon
Waterproof
No
Number of Shelves
0
For Use With
Industrial First Aid Kits
First Aid Kit Type
Cabinet
First Aid Kit Mounting Type
Portable
Mountable
Portable
Housing Color
Red
Includes Mounting Hardware
Hardware Not Included
Locking
Not Lockable
Water Resistance
Not Water Resistant

Description

Empty First Aid Kit, Overall Height 5 in, Overall Width 8 1/2 in, Overall Depth 6 1/2 in, Housing Color Red, Housing Material Nylon, Mountable Portable, Number of Shelves 0, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Shelf Material Not Applicable, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.