Empty First Aid Cabinet, Wall Mount, White
Mfr # M5025
Zoro # G6614577
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Color
White
Housing Material
Metal
Width
15 5/8 in
Height
16 1/2 in
Depth
13 2/5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5025
Zoro #
G6614577
UPC #
-
Country of Origin
Mexico
Dimensions
Width
15 5/8 in
Height
16 1/2 in
Depth
13 2/5 in
Details
Item
Empty First Aid Kit
Color
White
Housing Material
Metal
First Aid Kit Type
Cabinet
Number of Shelves
3
For Use With
Industrial First Aid Kits
Waterproof
No
First Aid Kit Mounting Type
Wall Mount
Includes Mounting Hardware
Hardware Not Included
Water Resistance
Not Water Resistant
Locking
Not Lockable
Housing Color
White
Mountable
Wall Mount
Description
Empty First Aid Kit, Overall Height 16 1/2 in, Overall Width 15 5/8 in, Overall Depth 5 5/8 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 3, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Number of Keys Included Not Applicable, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.