EMT Grounding Connector, 2 in, Set Screw, Steel, Plain
Mfr # 3LT60
Zoro # G2838762
product price: $3.19
/eaKey Features
Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LT60
Zoro #
G2838762
UPC #
190735479902
Country of Origin
China
Dimensions
Trade Size
2 in
Conduit Trade Size
2 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
For Conduit Type
EMT
For Use With
EMT
Insulated
Yes
Insulated/Non-Insulated
Insulated
Conduit Fitting Material
Steel
Description
Insulated Set Screw Connector, Concrete Tight, Steel, Trade Size 2 in, Finish Plain, Insulated Yes, Conduit Fitting Type Connector, For Use With EMT, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.