This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
605-269 BLACK
Zoro #
G4322266
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
7 1/4 in
Details
Item
EMT Shear
Color
Black
Blade Material
Stainless Steel
Product Type
Shear
Handle Material
Plastic
Blade End Type
Angled
Disposability
Reusable
Description
EMT Shear, Overall Length 7 1/4 in, Color Black, Blade Material Stainless Steel, Handle Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.