Zoro Homepage

Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC

  • Mfr # 2RXD8

  • Zoro # G0818982


product price: $27.19
/ea

Key Features

Mounting Style
Wall Mount
Material
Aluminum/PVC
Color
Silver
Overall Height
12 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXD8
Zoro #
G0818982
UPC #
190735451090
Country of Origin
China

Dimensions

Size
8-1/2W x 11 in H
Overall Height
12 in
Overall Width
8 1/2 in
Compatible Sheet Width
8 1/2 in
Compatible Sheet Height
11 in
Overall Depth
1/16 in

Details

Item
Sign Holder
Mounting Style
Wall Mount
Material
Aluminum/PVC
Color
Silver
Includes
Mounting Hardware
ADA Compliance
No
Product Type
Sign Holder
Mounting Method
Screw
Sheet Capacity
5

Description

Sign Holder, Mounting Style Wall Mount, Size 8-1/2W x 11 in H, Overall Height 12 in, Overall Width 8 1/2 in, Material Aluminum/PVC, Color Silver, Includes Mounting Hardware, ADA Compliance No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.