Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Fan Relay, SPDT, 208/240 V Coil

  • Mfr # 6AZU6

  • Zoro # G3140103


product price: $10.29
/ea

Key Features

Switch Type
SPDT
Coil Volts
208/240
Full Load Amps @ 120VAC
14 A
Full Load Amps @ 240VAC
8 A
Width (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZU6
Zoro #
G3140103
UPC #
190735539651
Country of Origin
China

Dimensions

Width (In.)
2 1/8 in
Depth (In.)
2 in
Height (In.)
2 1/4 in
Overall Depth
2 in
Overall Width
2 1/8 in
Overall Length
2 1/4 in

Details

Item
Switching Relay
Switch Type
SPDT
Coil Volts
208/240
Full Load Amps @ 120VAC
14 A
Full Load Amps @ 240VAC
8 A
Type
Enclosed Fan
Mounting
Universal
Agency Compliance
cURus
Locked Rotor Amps @ 120V
60 A
Locked Rotor Amps @ 240V
48 A
Application
Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors
Operating Humidity - Maximum
Not Rated
Locked Rotor Current @ 240V AC
48 A
Operating Humidity - Minimum
5 %
Electrical Connection Type
Spade Terminal
Standards
cURus Recognized
Operating Temperature - Maximum
195 Degrees F
Operating Temperature - Minimum
10 Degrees F
Frequency
50/60 Hz
Locked Rotor Current @ 120V AC
60 A
Resistive Load Current @ 240V AC
18 A
Voltage
208/240V AC
Switch Action
Normally Closed/Normally Open
Mounting Style
Surface
Full Load Current @ 240V AC
8 A
Power Consumption
4 VA
Number of Pins
4
Full Load Current @ 120V AC
14 A
Phase
Single
Base Shape
Square
Electrical Connection Material
Silver Alloy/Copper
Contact Form
SPDT
Number of Relays
1

Description

Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.