Zoro Homepage

End Brush, Crimped, 1-1/2" dia., 20000 rpm

  • Mfr # 66252839108

  • Zoro # G6570897


product price: $9.79
/ea

Key Features

Bristle Type
Crimped Wire
Brush Dia.
1 1/2 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.006 in
Bristle Trim Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839108
Zoro #
G6570897
UPC #
66252839108
Country of Origin
China

Dimensions

Brush Dia.
1 1/2 in
Abrasive Shank Size
1/4 in
Wire Dia.
0.006 in
Bristle Trim Length
7/8 in
Overall Length
3 in
Bristle Length
7/8 in
Connector Size
1/4 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Item
Flared End Brush
Abrasive Shank Type
1/4"
Item - End Brushes
End Brush
Max. RPM
20,000 RPM
Series
Gemini
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Carbon Steel, Cast Iron, Wood

Description

Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Wire Dia. 0.006 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.