Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Brush, Shank 1/8", Wire 0.005" dia.

  • Mfr # 66252838722

  • Zoro # G5177352


product price: $0.66
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Compatible Tool Type
Right Angle Grinders, Vertical Shaft Portable Grinders
Brush Dia.
1/4 in
Wire Dia.
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838722
Zoro #
G5177352
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
1/4 in
Wire Dia.
0.005 in
Overall Length
2 1/4 in
Abrasive Shank Size
1/8 in
Arbor Hole Size
No Arbor
Bristle Length
7/16 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Compatible Tool Type
Right Angle Grinders, Vertical Shaft Portable Grinders
Max. RPM
37,000 RPM

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Brush Dia. 1/4 in, Wire Dia. 0.005 in, Bristle Length 7/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Color Not Applicable, Operating Speed - Maximum 37,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.