Zoro Homepage

End Mill, 1" Dia, 1-3/4" Cut, Carbide

  • Mfr # 273-911750D

  • Zoro # G7339081


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-911750D
Zoro #
G7339081
UPC #
888226213059
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.75 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 1.75 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.