Zoro Homepage

End Mill, 1 in., 2 Flutes, TiN

  • Mfr # 204-603499

  • Zoro # G4357781


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.1900"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603499
Zoro #
G4357781
UPC #
888226132107
Country of Origin
United States

Dimensions

Milling Diameter
0.1900"
Overall Length
4 in
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Corner Radius
0.19 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiN, Straight, Inch, 0.19 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.