Zoro Homepage

End Mill, 1 in.4 Flutes, Bright

  • Mfr # 218-001161

  • Zoro # G4352035


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
12 in
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001161
Zoro #
G4352035
UPC #
888226220408
Country of Origin
United States

Dimensions

Overall Length
12 in
Milling Diameter
1/4"
Length of Cut
8 in
Shank Dia.
1 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 in, Overall Length 12 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.