Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1 in.4 Flutes, Bright

  • Mfr # 284-000332

  • Zoro # G4345988


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000332
Zoro #
G4345988
UPC #
888226213783
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2.25 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
End Mill Style
Square
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Helix Angle
Variable
Super Alloy (S) Compatibility
No
List Number
1130
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Item
Square End Mill
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Series
Fusion
Primary Material Application ISO Code
K, P, S
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.