Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1 in.4 Flutes, MLT

  • Mfr # 284-000331

  • Zoro # G4345997


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000331
Zoro #
G4345997
UPC #
888226213776
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Steel (P) Compatibility
No
Shank Type
Straight
End Mill Style
Square
End Mill Application
Roughing/Finishing
List Number
1130
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
Variable
Finish
TiAlN
Cutting Direction
Right Hand
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiCrN
Material Grade - Machining
High Performance
Series
Fusion
Primary Material Application ISO Code
K, P, S
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.