Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.00mm4 Flutes, TiN

  • Mfr # 206-001275A

  • Zoro # G4356390


product price: $11.55
/ea

Key Features

Measurement System
Metric
Overall Length
1 1/2 in
Milling Diameter
1.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001275A
Zoro #
G4356390
UPC #
888226221566
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1.00mm
Length of Cut
3 mm
Shank Dia.
3 mm
Dimension Type
Metric
Milling Dia.
1 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
203M
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Shank Type
Straight
Grade
General Purpose
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 1 mm Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 3 mm, Overall Length 1 1/2 in, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.