End Mill, 11.00mm4 Flutes, TiCN
Mfr # 206-001410C
Zoro # G4356110
product price: $53.39
/eaKey Features
Measurement System
Metric
Overall Length
76 mm
Milling Diameter
11.00mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-001410C
Zoro #
G4356110
UPC #
888226221788
Country of Origin
United States
Dimensions
Overall Length
76 mm
Milling Diameter
11.00mm
Length of Cut
25 mm
Milling Dia.
11 mm
Shank Dia.
12 mm
Dimension Type
Metric
Description
Square End Mill, 11 mm Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.