Shop ZORO SELECT
See all product information
Create Account
End Mill, 1/2" Dia, 1" Cut, Carbide
- Mfr # CEM12F3TICN
- Zoro # G9423653
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEM12F3TICN
- Zoro #
- G9423653
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Ticn
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- List Number
- CEM
- Grade
- C2 Micro Grain
- Item
- Square End Mill
- Helix Angle
- Variable
- Single End/Double End
- Single
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material Grade - Machining
- C2 Micrograin
- Finish - Machining
- TiCN
- Series
- Primate
Dimensions
- Length of Cut
- 1 in
- Milling Diameter
- 1/2"
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.5 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Square End Mill, 0.5 in Milling Dia., TiCN, Length of Cut 1 in, Overall Length 3 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.