This item is Discontinued.

Zoro Select End Mill, 1/2" Dia, 1" Cut, Carbide CEM12F4TIALN

This item is Discontinued.

Zoro Select

End Mill, 1/2" Dia, 1" Cut, Carbide (Discontinued)

Mfr # CEM12F4TIALN
Zoro # G9423687
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEM12F4TIALN
Zoro #
G9423687
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Grade
C2 Micro Grain
List Number
CEM
Helix Angle
Variable
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Series
Primate

Description

Square End Mill, 0.5 in Milling Dia., TiAlN, Length of Cut 1 in, Overall Length 3 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.