Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/4 in.2 Flutes, TiCN

  • Mfr # 213-001022

  • Zoro # G4353417


product price: $28.65
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-001022
Zoro #
G4353417
UPC #
888226023733
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
3 in
Length of Cut
1.125 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Grade
General Purpose
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
202
Shank Type
Straight
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.