End Mill, 1/4 in.2 Flutes, TiN
Mfr # 202-001131
Zoro # G4360907
product price: $17.15
/eaKey Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202-001131
Zoro #
G4360907
UPC #
888226009157
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
2 in
Length of Cut
0.5 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.25 in Milling Dia., Carbide, TiN, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.