Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/4 in.4 Flutes, TiCN

  • Mfr # 215-001022

  • Zoro # G4353198


product price: $28.65
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001022
Zoro #
G4353198
UPC #
888226024969
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.125 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Application
Roughing/Finishing
End Mill Style
Square
Super Alloy (S) Compatibility
No
List Number
203
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Finish
Ticn
Shank Type
Straight
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.