Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/4 in.4 Flutes, TiN

  • Mfr # 215-001021

  • Zoro # G4353207


product price: $27.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001021
Zoro #
G4353207
UPC #
888226024952
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.125 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
End Mill Application
Roughing/Finishing
Finish
Tin
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
List Number
203
Shank Type
Straight
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Type
Spiral

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.