Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/64 in.2 Flutes, TiCN

  • Mfr # 204-021000

  • Zoro # G4359315


product price: $18.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/64"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-021000
Zoro #
G4359315
UPC #
888226014632
Country of Origin
United States

Dimensions

Milling Diameter
1/64"
Overall Length
1 1/2 in
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.015625 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Type
Straight
List Number
202
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Item
Square End Mill
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.015625 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.046875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.