Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/64 in.2 Flutes, TiCN

  • Mfr # 221-000996

  • Zoro # G4350921


product price: $22.85
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.046875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-000996
Zoro #
G4350921
UPC #
888226029285
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/64"
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.015625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Finish
Ticn
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cast Iron (K) Compatibility
No
List Number
219
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
TiCN
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, M, P

Description

Ball End Mill, 0.015625 in Milling Dia., Carbide, TiCN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.