Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/8 in.2 Flutes, TiN

  • Mfr # 216-001002

  • Zoro # G4353021


product price: $17.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/8"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216-001002
Zoro #
G4353021
UPC #
888226025652
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
3 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Shank Type
Straight
Item
Square End Mill
Grade
General Purpose
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
202
End Mill Material
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.