Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2 Flutes, Bright

  • Mfr # 221-888881

  • Zoro # G4349777


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-888881
Zoro #
G4349777
UPC #
888226263351
Country of Origin
United States

Dimensions

Size Range
1/8 in to 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.1250", 0.1875", 0.2500", 0.3750", and 0.5000"
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Smallest Mill Dia.
1/8 in
Largest Milling Dia.
1/2 in
Neck Dia.
0.0000"

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
End Mill Set
Super Alloy (S) Compatibility
No
Case Material
Plastic
End Mill Application
Finishing, Roughing
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Number of Pieces
5
Steel (P) Compatibility
No
Grade
General Purpose
Cast Iron (K) Compatibility
No
Single End/Double End
Single
List Number
221
Cutting Direction
Right Hand
End Mill Material
Carbide
Stainless (M) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Drilling Tool Configuration
Set
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

End Mill Set, End Mill Style Ball Nose, Dimension Type Fractional Inch, Size Range 1/8 In.- 1/2 In., Number of Pieces 5, End Mill Material Carbide, Finish Bright, End Mill Application Roughing/Finishing, Number of Flutes 2, Single End/Double End Single End, Shank Type Straight, Helix Angle 30 Degrees , End Mill Cutting Type Center, Case Material Plastic, Sizes Included 1/8 In., 3/16 In., 1/4 In., 3/8 In., 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.