Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2 Flutes, TiCN

  • Mfr # 204-888882

  • Zoro # G4173219


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-888882
Zoro #
G4173219
UPC #
888226263269
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Size Range
1/8 in to 1/2 in
Milling Dia.
0.1250", 0.1875", 0.2500", 0.3750", and 0.5000"
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Neck Dia.
0.0000"
Smallest Mill Dia.
1/8 in
Largest Milling Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Finish
Ticn
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
204
Hardened (H) Compatibility
No
Number of Pieces
5
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Shank Type
Straight
End Mill Application
Finishing, Roughing
Helix Angle
30 Degrees
Item
End Mill Set
Steel (P) Compatibility
No
Case Material
Plastic
Shank Type - Machining
Straight
Drilling Tool Configuration
Set
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
TiCN
Primary Material Application ISO Code
H, K, N, P

Description

End Mill Set, Carbide, TiCN, 1/8 in to 1/2 in, Center Cutting, 5, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.