Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2 Flutes, TiCN

  • Mfr # 221-888882

  • Zoro # G4349768


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Ticn
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-888882
Zoro #
G4349768
UPC #
888226263368
Country of Origin
United States

Dimensions

Milling Dia.
0.1250", 0.1875", 0.2500", 0.3750", and 0.5000"
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Dimension Type
Fractional Inch
Size Range
1/8 in to 1/2 in
Largest Milling Dia.
1/2 in
Smallest Mill Dia.
1/8 in
Neck Dia.
0.0000"

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Ticn
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Item
End Mill Set
Single End/Double End
Single
List Number
221
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing, Roughing
Cutting Direction
Right Hand
End Mill Material
Carbide
Case Material
Plastic
Grade
General Purpose
Stainless (M) Compatibility
No
Number of Pieces
5
Shank Type
Straight
Steel (P) Compatibility
No
Drilling Tool Configuration
Set
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
TiCN
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

End Mill, Grade General Purpose, List Number 221, Ball Nose End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/8 In., 3/16 In., 1/4 In., 3/8 In. and 1/2 In., Single End, Number of Flutes 2, Length of Cut N/A, Center Cutting Type, Overall Length N/A, Finish TiCN, Shank Type Straight, Shank Dia. N/A, Cutting Direction Right Hand, End Mill Application Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.