Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm2 Flutes, TiCN

  • Mfr # 204-001297C

  • Zoro # G4359647


product price: $10.35
/ea

Key Features

Measurement System
Metric
Milling Diameter
2.50mm
Overall Length
39 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001297C
Zoro #
G4359647
UPC #
888226221238
Country of Origin
United States

Dimensions

Milling Diameter
2.50mm
Overall Length
39 mm
Length of Cut
9.5 mm
Dimension Type
Metric
Milling Dia.
2.5 mm
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
202M
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Single End/Double End
Single
Item
Square End Mill
End Mill Material
Carbide
Grade
General Purpose
Shank Type
Straight
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 9.5 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.