Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm4 Flutes, TiN

  • Mfr # 206-001300A

  • Zoro # G4356348


product price: $10.19
/ea

Key Features

Measurement System
Metric
Overall Length
39 mm
Milling Diameter
2.50mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001300A
Zoro #
G4356348
UPC #
888226221603
Country of Origin
United States

Dimensions

Overall Length
39 mm
Milling Diameter
2.50mm
Length of Cut
9.5 mm
Milling Dia.
2.5 mm
Dimension Type
Metric
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Material
Carbide
Shank Type
Straight
List Number
203M
End Mill Application
Roughing/Finishing
Grade
General Purpose
Helix Angle
30 Degrees
Single End/Double End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 9.5 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.