Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25/64 in.4 Flutes, TiCN

  • Mfr # 206-021175

  • Zoro # G4355937


product price: $46.65
/ea

Key Features

Measurement System
Inch
Milling Diameter
25/64"
Overall Length
2 3/4 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-021175
Zoro #
G4355937
UPC #
888226021340
Country of Origin
United States

Dimensions

Milling Diameter
25/64"
Overall Length
2 3/4 in
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
0.390625 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
203
Item
Square End Mill
Cutting Direction
Right Hand
Grade
General Purpose
Helix Angle
30 Degrees
Single End/Double End
Single
Shank Type
Straight
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.390625 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.