Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 27/64 in.2 Flutes, TiN

  • Mfr # 204-001187

  • Zoro # G4359890


product price: $44.65
/ea

Key Features

Measurement System
Inch
Overall Length
2 3/4 in
Milling Diameter
27/64"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001187
Zoro #
G4359890
UPC #
888226013284
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Milling Diameter
27/64"
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
0.421875 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Shank Type
Straight
List Number
202
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
General Purpose
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.421875 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.