Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3 Flutes, TiAlN

  • Mfr # 222-888882

  • Zoro # G4348961


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing, Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-888882
Zoro #
G4348961
UPC #
888226263382
Country of Origin
United States

Dimensions

Size Range
1/8 in to 1/2 in
Dimension Type
Fractional Inch
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Largest Milling Dia.
1/2 in
Smallest Mill Dia.
1/8 in
Neck Dia.
0.0000"

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing, Roughing
Cutting Direction
Right Hand
Case Material
Plastic
Single End/Double End
Single
List Number
222
Helix Angle
30 Degrees
Item
End Mill Set
Number of Pieces
5
End Mill Material
Carbide
Shank Type
Straight
Shank Type - Machining
Straight
Drilling Tool Configuration
Set
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

End Mill, Grade General Purpose, List Number 222, Ball Nose End Mill Style, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/8 In., 3/16 In., 1/4 In., 3/8 In. and 1/2 In., Single End, Number of Flutes 3, Length of Cut N/A, Center Cutting Type, Overall Length N/A, Finish TiAlN, Shank Type Straight, Shank Dia. N/A, Cutting Direction Right Hand, End Mill Application Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.