Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.00mm2 Flutes, TiCN

  • Mfr # 204-001311C

  • Zoro # G4359629


product price: $9.85
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
39 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001311C
Zoro #
G4359629
UPC #
888226221245
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
39 mm
Length of Cut
12 mm
Milling Dia.
3 mm
Dimension Type
Metric
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Material
Carbide
List Number
202M
End Mill Application
Roughing/Finishing
Grade
General Purpose
Cutting Direction
Right Hand
Item
Square End Mill
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 3 mm Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.