Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/16 in., 2 Flutes, TiCN

  • Mfr # 204-602450

  • Zoro # G4358971


product price: $18.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
0.0450"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602450
Zoro #
G4358971
UPC #
888226129718
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
0.0450"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Corner Radius
0.045 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
List Number
204
Cutting Direction
Right Hand
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Material
Carbide
Single End/Double End
Single
Grade
General Purpose
Finish - Machining
TiCN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.045 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.