Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/16 in.2 Flutes, TiN

  • Mfr # 213-001013

  • Zoro # G4353450


product price: $19.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-001013
Zoro #
G4353450
UPC #
888226023689
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.75 in
Shank Dia.
3/16 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
List Number
202
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Tin
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.