Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/32 in.4 Flutes, TiN

  • Mfr # 220-001032

  • Zoro # G4351280


product price: $11.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-001032
Zoro #
G4351280
UPC #
888226028318
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Milling Dia.
0.09375 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
220
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Shank Type
Straight
Finish
Tin
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P, S

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, TiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.