Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/4 in., 2 Flutes, TiCN

  • Mfr # 204-603323

  • Zoro # G4358037


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0450"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-603323
Zoro #
G4358037
UPC #
888226131599
Country of Origin
United States

Dimensions

Milling Diameter
0.0450"
Overall Length
4 in
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Corner Radius
0.045 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
204
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
General Purpose
End Mill Material
Carbide
Single End/Double End
Single
Shank Type
Straight
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.045 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.